Z256242
Wheaton sample vials with rubber lined caps
clear glass vial, volume 40 mL, thread for 24-400
Synonym(s):
Sample Vials with Rubber Caps
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121806
NACRES:
NB.11
material
clear glass vial
styrene-butadiene liner
feature
closure type black phenolic solid top cap
closure type screw top vial
packaging
pkg of 72 ea
O.D. × H
28 mm × 95 mm
volume
40 mL
fitting
thread for 24-400
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Caps have white styrene-butadiene rubber liner and are packed in Lab File® cases. Clear Wheaton-33, low extractable borosilicate glass or amber Wheaton-320 glass. Can be sterilized and stored at low temperatures.
Legal Information
Lab File is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service