Skip to Content
Merck
All Photos(1)

Key Documents

Z247448

Coors Hirsch funnel

capacity 20 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

description

Filter Paper Diameter (mm): 13-15

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66298

capacity

20 mL

plate diam.

16 mm

top O.D.

55 mm

diameter

11 mm, perforated

Looking for similar products? Visit Product Comparison Guide

General description

Porcelain with fixed perforated plate. Glazed except for rim.

Application

The Coors porcelain funnel is suitable to promote filtration and channel flow.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service