Skip to Content
Merck
All Photos(1)

Key Documents

Z232947

Duran® Erlenmeyer flasks with screw cap

capacity 250 mL

Synonym(s):

conical flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom
narrow-mouth

neck thread size

GL 32

Joint

joint neck GL32

sterility

non-sterile

feature

closure type Screw cap
with cap

packaging

pack of 10

manufacturer/tradename

DURAN® 218033653

availability

not available in ROW (Available only in EU countries), USA and Canada

H × O.D.

145 mm × 85 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Graduated and complete with screw cap. Caps will withstand autoclaving temperatures. Manufactured from Duran borosilicate glass 3.3 for maximum chemical and thermal shock resistance.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service