Skip to Content
Merck
All Photos(1)

Key Documents

Z231517

Duroplan petri dishes

O.D. × H 80 mm × 20 mm

Synonym(s):

217554307

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

material

borosilicate glass

sterility

non-sterile

feature

lid

packaging

case of 10 ea

manufacturer/tradename

DURAN® 217554307

availability

not available in USA and Canada

O.D. × H

80 mm × 20 mm

dish capacity

~100 mL

dish diam.

80 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Supplied in pairs as dish and cover. These petri dishes are manufactured to give even distribution of culture media and distortion-free transparency. Meet DIN 12339 standard.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service