Z215171
PTFE screw propeller stirrer shaft
shaft diam. 9.5 mm, L 550 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
PTFE
packaging
pack of 1 ea
manufacturer/tradename
Cowie 005.255.2
L
550 mm
blade diam.
60 mm
shaft diam.
9.5 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Guaranteed chemically resistant, inert and leak-free
- Use up to 280°C (540°F)
- Encapsulated stainless steel core for maximum rigidity
Please note: The propeller and shaft are fused together.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service