Skip to Content
Merck
All Photos(2)

Key Documents

Z202738

Sigma-Aldrich

Jacketed beaker

Synonym(s):

Double-walled beaker, Insulated beaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

borosilicate glass

feature

graduations: no

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Outer OD - 45mm x H 120mm
Inner ID - ~27mm x D 110mm (inner OD - 30mm)
One upper and one lower hose connection on opposite sides. Without pouring spout. A 3/8 in. I.D. hose is specified. A vacuum is not used with this product. Hot or cold liquids are circulated through the jacket to control temperature within the beaker.

Other Notes

Browse all glass beakers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service