WHA99091302
Whatman® Uniflo® 13 syringe filters
PVDF membrane, pore size 0.22 μm, pack of 500 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
PVDF membrane
polypropylene housing
sterility
non-sterile
packaging
pack of 500 ea
manufacturer/tradename
Whatman 9909-1302
parameter
67.5 psi pressure
diam.
13 mm
filter area
0.65 cm2
size
19.6 × 16.9 mm
weight
0.52 kg
pore size
0.22 μm
fitting
female Luer inlet
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- 13 or 25 mm diameters
- 0.2 µm, 0.22 µm or 0.45 µm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging
Other Notes
Suitable for volumes of 10 mL or less
Legal Information
UNIFLO is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service