WHA67832520
Whatman® Puradisc 25 syringe filters
2.0 μm, GD2, 100/pk
Synonym(s):
Whatman filter, Whatman filters, Z744719, disposable syringe filters
About This Item
Recommended Products
material
glass microfiber membrane (graded density)
membrane (GD2)
polypropylene housing
sterility
non-sterile
packaging
pack of 100
manufacturer/tradename
Whatman 6783-2520
Whatman Article No. 28420296 (US reference)
diam.
25 mm
filtration area
4.2 cm2
volume
≤100 mL
pore size
2 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Glass microfiber (GMF) membranes
Glass microfiber is hydrophilic and has excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. However, it is not a micropore membrane and so has a slightly less exact retention efficiency than polymeric membranes. GMF can also contribute extractables that interfere with ionic and metals analysis.
Cytiva′s Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.
Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Features and Benefits
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Suitability
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service