WHA5802385
Whatman® prepleated filter paper, Grade 802, creped
circles, diam. 385 mm (15.2 in.), pkg of 100 ea
Synonym(s):
Whatman filter, Whatman paper, Z762245, paper filter
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
circles
creped white cellulose
feature
Grade 802
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 5802-385
parameter
fast flow rate
fast flow rate
diam.
385 mm (15.2 in.)
thickness
0.26 mm (0.010 in.)
pore size
30-35 μm
basis weight
73 g/m2
capacity
normal loading
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Filter papers are manufactured primarily for non-critical industrial laboratory filtration applications requiring inexpensive filters of consistent performance.
Grade 802 filters are prepleated with a creped surface which provides relatively higher filtration area than in a smooth paper of the same disameter. Retains coarse crystalline and gelatinous precipitates with a fast flow rate
Note: These papers should not be used for Kjeldahl nitrogen analysis.
Grade 802 filters are prepleated with a creped surface which provides relatively higher filtration area than in a smooth paper of the same disameter. Retains coarse crystalline and gelatinous precipitates with a fast flow rate
Note: These papers should not be used for Kjeldahl nitrogen analysis.
Features and Benefits
- Highest retention among standard filters
- Slow flow rate
- Fine-particle retention
- For qualitative analysis
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service