WHA1827025
Whatman® glass microfiber grade 934-AH filter discs 1.5 μm pore size
white, binder free, total suspended solids analysis, 100 ea, 25 mm diam
Synonym(s):
Z690724, glass fiber filter papers, glass microfiber filters
About This Item
Recommended Products
product name
Whatman® glass microfiber filters, Grade 934-AH®, circles, diam. 25 mm
material
borosilicate glass membrane
circles
description
basis weight, 64 g/m2
sterility
non-sterile
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 1827-025
Whatman Article No. 28418466 (US reference)
parameter
47 speed (filtration)
diam.
25 mm
thickness
435 μm
pore size
1.5 μm retention
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Water pollution monitoring
- Air pollution monitoring
- Cell harvesting
- Liquid scintillation counting
Features and Benefits
- High loading capacity enables efficient filtration of suspended solid
- Smooth surface: provides efficient precipitate recovery
- High loading capacity: enables processing of turbid solutions
- High-grade borosilicate glass microfiber: withstands temperatures up to 550°C
- Nominal particle retention of 1.5 µm
- Low fiber shedding
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service