WHA1443185
Whatman® quantitative filter paper, ashless, Grade 43
circles, diam. 185 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z740551, paper filter
About This Item
Recommended Products
material
circles
cotton filters (high-quality cotton linters)
packaging
pack of 100
manufacturer/tradename
Whatman 1443-185
Whatman Article No. 28418061 (US reference)
parameter
0.6 psi wet burst
155 sec/100 mL speed (Herzberg)
diam.
185 mm
thickness
220 μm
ash
≤0.007%
pore size
16 μm (Particle retention)
basis weight
95 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Ashless: 0.007% ash maximum for Grades 40 to 44 and a maximum of 0.01% for the 589 Grades - very pure filters suitable for a wide range of critical analytical filtration procedures.
Hardened low ash: 0.015% ash maximum - treated with a strong acid to remove trace metals and produce high wet strength and chemical resistance. These filters are particularly suitable for Büchner filtration where the tough smooth surface of the filter makes it easy to recover precipitates.
Hardened ashless: 0.006% ash maximum - acid hardened to give high wet strength and chemical resistance with extremely low ash content. The tough surface makes these filters suitable for a wide range of critical filtration procedures.
Grade 43: 16 μm (medium to fast filter paper)
Intermediate in retention between Grades 40 and 41, and twice as fast as Grade 40. Typical applications include foodstuffs analysis; soil analysis; particle collection in air pollution monitoring for subsequent analysis by XRF techniques; and inorganic analysis in the construction, mining and steel industries.
Features and Benefits
- Very low ash content (0.007% ash concentration maximum)
- Intermediate particle retention rating of 16 µm
- Herzberg filtration speed of 155 s
- Particle collection between that of Grades 40 and 41
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service