WHA10463400
Whatman® Polydisc GW in-line filter for ground water
Nylon with Quartz Fiber prefilter, pkg of 20 ea
Synonym(s):
Z698717
About This Item
Recommended Products
material
Nylon membrane (Quartz pre-filter)
polypropylene housing
sterility
non-sterile
feature
Nylon with Quartz Fiber prefilter
packaging
pkg of 20 ea
manufacturer/tradename
Whatman 10463400
Whatman Article No. 28415816 (US reference)
parameter
4.5 bar pressure (65 psi)
80 °C max. temp.
area
20.4 cm2
capacity
≤200 mL
connector size
6-14 m
diam.
50 mm
filter volume
540 μL
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
It has everything that makes the preparation of aqueous solutions for the analysis of dissolved heavy metals easy: a large filter surface, quartz fiber prefilter and membrane filter in sandwich arrangement and a high dirt loading capacity. And, of course, it meets all the requirements of regulations such as NEN, EPA.
Features and Benefits
- Hydrophilic, durable nylon membrane is compatible with aqueous samples
- 100% quartz fiber prefilter with low heavy metal content allows filtration of larger volumes of even heavily particle-laden samples
- Certified low background metal values for heavy metal testing
- Large 20.4 cm² filtration area
- Tubing nozzle compatible with 6–14 mm i.d. hose
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service