Skip to Content
Merck
All Photos(1)

Key Documents

WHA10331487

Whatman® qualitative filter paper for technical use, Grade 520a, creped

sheets, L × W 580 mm × 580 mm, pack of 250

Synonym(s):

Z749508

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose
sheets

feature

Grade 520a

packaging

pack of 250

manufacturer/tradename

Whatman 10331487
Whatman Article No. 28414449 (US reference)

parameter

17.5 sec/100 mL speed (Herzberg)

L × W

580 mm × 580 mm

thickness

300 μm

pore size

15-18 μm (Particle retention)

basis weight

90 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

These filter papers are made from super-refined cellulose and have ben specifically designed to have particular properties for each technical application. Applications range from the filtration of beverges to the purification of electroplating baths.

Grade 520a: 15-18μm

A thin paper with great wet strength amd a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutios, oils, or plant extracts).

Features and Benefits

  • Made from super-refined cellulose and have been specifically designed to have particular properties for each technical application.
  • The applications range from the filtration of beverages to the purification of electroplating baths.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service