Skip to Content
Merck
All Photos(1)

Key Documents

WHA10314712

Whatman® qualitative filter paper, Grade 1573

circles, diam. 150 mm, pack of 100

Synonym(s):

Z749354

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10314712
Whatman Article No. 28414342 (US reference)

parameter

25 sec/100 mL speed (Herzberg)

diam.

150 mm

thickness

170 μm

pore size

12-25 μm (Particle retention)

basis weight

88 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms.

Grade 1573: 12-25 μm (fast, smooth filter paper)
A fast filter paper with high wet strength. It has a very smooth surface, making it easy to scrape or wash off precipitate. Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C), hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C), alkalis (up to 10% at 20°C).

Features and Benefits

  • A Fast filter paper with high wet strength. It has a very smooth surface making it easy to scrape or wash off precipitate.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service