WHA10311652
Whatman® prepleated qualitative filter paper, Grade 595 1/2
circles, diam. 270 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z695602, paper filter
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 10311652
Whatman Article No. 28414213 (US reference)
parameter
80 sec/100 mL speed (Herzberg)
diam.
270 mm
thickness
150 μm
pore size
4-7 μm
basis weight
68 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.
Grade 595 1/2: 4-7 μm (medium fast, thin filter paper)
Very popular, thin filter paper, medium-fast with medium to fine particle retention. Used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, eg., for ICP/AAS analysis).
Grade 595 1/2: 4-7 μm (medium fast, thin filter paper)
Very popular, thin filter paper, medium-fast with medium to fine particle retention. Used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, eg., for ICP/AAS analysis).
Features and Benefits
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service