Skip to Content
Merck
All Photos(1)

Key Documents

WHA1004027

Whatman® qualitative filter paper, Grade 4

circles, diam. 27 mm, pack of 400

Synonym(s):

Z752320

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 400

manufacturer/tradename

Whatman 1004-027
Whatman Article No. 28414005 (US reference)

parameter

0.22 psi wet burst
37 sec/100 mL speed (Herzberg)

diam.

27 mm

thickness

205 μm

ash

≤0.06%

pore size

20-25 μm (Particle retention)

basis weight

92 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Whatman Grade 4 Qualitative Filter Papers are a standard grade, high flow rate filter paper.

Excellent retention: captures coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide. Fast filtration: useful for routine clean-up of biological fluids or organic extracts during analysis

Grade 4 Qualitative Filter Papers (20-25 µm particle retention) are available in a variety of sizes and formats including circles, sheets, and rolls. They are also available as prepleated filters, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Features and Benefits

  • Useful in qualitative analytical separations when Fast flow is required and the collection of fine particles is not critical.
  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials (e.g., in air pollution monitoring).

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service