Skip to Content
Merck
All Photos(2)

Key Documents

TRD3D0025

Sigma-Aldrich

Kyotoflex BioFlexible PLA 3D printing filament

greener alternative

neptune blue, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12162002
NACRES:
NA.23

greener alternative product characteristics

Waste Prevention
Design for Energy Efficiency
Design for Degradation
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

500 geach

greener alternative category

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with " Waste prevention" and "Design for energy efficency". Architectural 3D printing allows for design and print of more complex designs with little or no wastage. It is environmentally friendly. Click here for more information.
Fusion PLA:
  • Kyotoflex is a flexible polymer with good elongation.
  • Completely biodegradable for a truly natural experience.
  • This flexible filament is easy to print even on bowden extruders.
  • Very low hygroscopy, no need to worry about humidity anymore.

Material Properties
  • Density: 1.4 g/cm3
  • Tensile strength: 19.6 Mpa
  • Tensile strength at yield: 13MPa
  • Tensile strain at yield: 19%
  • Elongation at F max: 450%
  • Hardness: 47 sh/D

Application

This product can be used in material extrusion 3D printing technique.
Kyotoflex BioFlexible PLA 3D Printing Parameters
  • Extruder (nozzle) temperature: 200 +/-10 °C
  • Bed temperature: cold to 40 °C
  • Print speed: 40-50 mm/s
  • Fan: 0-30 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: glass with glue, blue tape, kapton tape, buildtak

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service