Skip to Content
Merck
All Photos(1)

Key Documents

SYNF241000

Synthware Dewar flask, hemispherical low form

I.D. × O.D. 10 cm × 14.3 cm, fits 1000 mL flasks

Synonym(s):

Synthware F241000

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

material

aluminum flask

Joint

Joints neck (143)

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F241000

I.D. × O.D.

10 cm × 14.3 cm

I.D. × depth

14.3 cm × 10 cm

flask capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flask size shown is the maximum capacity flask that will fit inside the Dewar. With aluminum housing to transfer magnetic field.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service