Skip to Content
Merck
All Photos(1)

Key Documents

SLW5100-500

Pyrex® Erlenmeyer flask, wide neck, heavy duty, with printed trace code

500 mL

Synonym(s):

Pyrex, SciLabware 5100-500

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom
wide-neck

Joint

joint neckWIDE-MOUTH

sterility

non-sterile

feature

graduated
without cap
heavy duty
with printed trace code

packaging

pack of 6 ea

manufacturer/tradename

SciLabware 5100-500

H

174 mm

body O.D.

97 mm

capacity

500 mL
500 mL

neck I.D.

43 mm

stopper size

43

Looking for similar products? Visit Product Comparison Guide

General description

  • Mechanically stronger than conventional Erlenmeyers
  • Reinforced rims for extra strength and resistance to impact fracture
  • Manufactured from high quality Pyrex borosilicate glass
  • White graduations and marking spot

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service