Skip to Content
Merck
All Photos(1)

Key Documents

SLW1636/36MP

Pyrex® Culture tubes with SVL phenolic screwcaps

capacity 20 mL

Synonym(s):

Pyrex, SciLabware 1636/36MP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

material

borosilicate glass tube
phenolic cap
round bottom
screw top cap
screw top neck
transparent tube

sterility

non-sterile

feature

neck thread external thread

packaging

pack of 40 ea

manufacturer/tradename

SciLabware 1636/36MP

O.D. × L

20 mm × 100 mm

cap size

20 mm

capacity

20 mL

wall thickness

1.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today′s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used.

Features and Benefits

• Manufactured from borosilicate glass 3.3• High resistance to attack from water reduces leaching of contaminants which can cause pH changes• PBT screwcaps with inert PTFE lined rubber disc• Cap can withstand repeated dry heat and steam sterilisation cycles.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service