Skip to Content
Merck
All Photos(1)

Key Documents

SLW1628/22M

Pyrex® Test tubes with standard ground stoppers

graduated, 50 mL

Synonym(s):

Pyrex, SciLabware 1628/22M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

material

borosilicate glass tube
colorless tube
polyethylene stopper

Joint

joint stopper24/29

sterility

non-sterile

feature

graduated
graduations
Push fit

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1628/22M

O.D. × L

26 mm × 200 mm

capacity

50 mL
50 mL

tube diam.

26 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • With white enamel graduations to indicate capacity
  • Pyrex borosilicate glass construction provides excellent resistance to chemical attack and thermal shock
  • Supplied with interchangeable polyethylene stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service