Skip to Content
Merck
All Photos(1)

Key Documents

SLW1523/06

Pyrex® Media-Lab Bottles, wide mouth, with polypropylene cap and pouring ring, with printed trace code

capacity 250 mL

Synonym(s):

Pyrex, SciLabware 1523/06

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

borosilicate glass bottle
polypropylene cap
round bottle
white graduation
wide-mouth

Joint

Joints threaded neck (GLS80)

feature

graduations
with cap
with pouring ring
with printed trace code

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1523/06

H

105 mm

body diam.

95 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Bottles complete with polypropylene screwcap and drip-free pouring ring
  • Manufactured from Pyrex borosilicate glass with proven temperature and chemical resistance qualities
  • GLS 80 screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
  • Ideal for use with viscous liquids, pastes, powders, granules and larger solids
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
  • White enamel graduations and marking spot
  • Autoclavable
  • Screwcaps and pouring rings can withstand temperatures up to 140 deg. C

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service