Skip to Content
Merck
All Photos(1)

Key Documents

NORBMTS58008

Norell® microbore NMR tube

for Bruker 2.5 mm probe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube

feature

for Bruker 2.5 mm probe

packaging

pack of 1 ea

manufacturer/tradename

Norell BMT-S-5-800-8-W/ 2.5mm STEM

parameter

800 MHz frequency

tube diam.

5 mm

wall thickness

0.77 mm

General description

Ultra-precision NMR tube for Bruker′s 2.5 mm microprobe offers reliability and reproducibilty. Features a tapered lower stem mounted on a high-precision 800 MHz rated 5 mm Select Series NMR tube that performs perfectly even under severe temperature gradients.

Legal Information

Norell is a registered trademark of Norell, Inc.
Select Series is a trademark of Norell, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service