Skip to Content
Merck
All Photos(1)

Key Documents

MT51344621

Mettler Toledo InLab® OptiOx dissolved oxygen sensor

cable size 1.8 m

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39121436
NACRES:
NB.79

description

mini LTW connector

manufacturer/tradename

Mettler-Toledo 51344621

measuring range

0-50 mg/L (0 - 500%)

cable size

1.8 m

Looking for similar products? Visit Product Comparison Guide

General description

The InLab® OptiOx-5m optical dissolved oxygen sensor is based on the reliable RDO technology. Thanks to RDO (Rugged Dissolved Oxygen), measuring dissolved oxygen is easier than ever before:

  • Stable results and rapid response time
  • Immediately ready for use
  • Extremely easy handling, zero maintenance: save time!
  • Suitable for an extremely wide range of applications

In combination with ISM® (intelligent sensor management) you will find the high accuracy and reproducibility that you have come to trust with METTLER TOLEDO products.

The InLab® OptiOx sensors can be used in combination with a SevenExcellence benchtop meter or the SevenGo 9 or SevenGo Duo 98 portable meters.

Features and Benefits
The InLab® OptiOx-5m for determining dissolved oxygen is based on the reliable optical RDO (Rugged Dissolved Oxygen) technology.
RDO is fast, precise and produces extremely reproducible results.
Thanks to the robust design and the customized accessories, the InLab® OptiOx-5 m is a true all rounder. As a result, it′s ideally equipped for use in harsh, field based environments (when fitted with the OptiOx protective guard) and in the laboratory as well.

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service