Skip to Content
Merck
All Photos(1)

Key Documents

CLS99447161

Pyrex® disposable culture tubes, screw cap style with white marking spot

capacity 11.5 mL

Synonym(s):

culture tube, glass tubes, test tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

material

borosilicate glass
round bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 1000
pack of 250

manufacturer/tradename

Corning 99447-161

O.D. × H

16 mm × 100 mm

capacity

11.5 mL

color

clear

fitting

thread for 15-415

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

Round bottom. Tubes are made of borosilicate glass. Screw-cap tubes are supplied without caps. Designed for both tissue culture and bacteriological work.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service