Skip to Content
Merck
All Photos(1)

Key Documents

BR146523

BRAND® glass powder funnel short wide stem

top diam. 120 mm, bottom diam. 30 mm

Synonym(s):

Funnels, Power funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

BRAND 146523

bottom diam.

30 mm

top diam.

120 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Glass Powder Funnel with Short Wide Stem is expertly crafted from Boro 3.3 glass, ensuring durability and high performance in laboratory applications. This funnel features a ground and fire-polished upper rim, providing a smooth edge for safe handling and easy pouring. Designed with a short, wide stem, it facilitates efficient transfer of powders and granular materials, minimizing the risk of clogs and ensuring a swift flow.

Features and Benefits

  • BRAND® borosilicate glass powder funnel is best suited for transferring powders.
  • These general lab use funnels include ground and fire-polished upper rim.
  • Features a short, wide stem that facilitates optimal filtration.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service