Skip to Content
Merck
All Photos(2)

Key Documents

BR13918

BRAND® compact BLAUBRAND® burette, with PTFE stopcock and Schellbach stripe

volume 50 mL, accuracy: ±0.05 mL

Synonym(s):

BLAUBRAND®, Burettes, Compact burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3

feature

subdivision 0.1 mL

manufacturer/tradename

BRAND 13918

volume measuring range

50 mL, accuracy: ±0.05 mL

L

800 mm

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

BLAUBRAND® Schellbach Stripe - Ring marks at major graduations. Reading at point of contact of the two tips. Class AS

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service