Skip to Content
Merck
All Photos(4)

Key Documents

BAF371210027

SP Bel-Art® Spinbar® magnetic stirring fleas

blue, L × diam. 0.5 in. (12.7 mm) × 0.118 in. (3 mm)

Synonym(s):

Spinbar® magnetic stirring fleas

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

material

PTFE-coated
blue

feature

ALNICO V coated magnet

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37121-0027

L × diam.

0.5 in. (12.7 mm) × 0.118 in. (3 mm)

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinbar® magnetic stirring fleas are designed for use in tubes, vials, and gradient markers.
  • Ideal for mixing of small volume samples in environmental testing and life science applications.
  • Alnico magnet encapsulated in durable and inert FDA grade PTFE (polytetrafluoroethylene) coating.
  • Broad chemical resistance for use in a wide variety of applications.
  • Autoclavable.
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers.

Features and Benefits

  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
  • Available in a variety of colors and sizes
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE® brand PTFE Coating – Superior Chemical Compatibility
  • Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
  • Autoclave safe

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Spinbar is a registered trademark of SP Scienceware, a division of SP
Teflon is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service