Skip to Content
Merck
All Photos(2)

Key Documents

934917

Sigma-Aldrich

Electrode

greener alternative

Thin Film Flexible Polyimide, Concentric, Outer grounded

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NB.11

description

Electrode coating: Au 3 µin

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

concentration

substrate (Polyimide)

avg. diam.

5.3 mm , Outer edge

diam.

1 mm , Inner pad

size

70 × 40 × 0.08 mm

thickness

0.75  mm , Outer pad avg.

weight

0.328 g

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Our thin film flexible (TFF) Polyimide, Concentric, Center grounded electrodes are coated with gold, chemically stable, biocompatible, and durable. The outer electrode is common ground. The film connects with a hardware interface that can communicate with a computer. Thus, main applications include: Sensors; Actuators; Bio-materials characterization; Physical chemistry; Electrochemistry.
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency. Click here for more information.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service