G1006878
HPLC Analysis of Cetirizine and Hydroxyzine on Ascentis® Express F5
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express F5, 10 cm x 3.0 mm I.D., 2.7 μm particles (53578-U)
mobile phase: 5 mM ammonium formate pH 3.0 with formic acid in 90:10, acetonitrile:water
flow rate: 0.6 mL/min
pressure: 1300 psi (90 bar)
column temp.: 25 °C
detector: UV, 254 nm
injection: 2 μL
sample: 50 μg/mL in 90:10, acetonitrile:water
suitability
application for HPLC
application(s)
pharmaceutical (small molecule)
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service