G005664
LC/MS Analysis of Amino Acids on Ascentis® Express HILIC
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILIC, 15 cm x 4.6 mm I.D., 2.7 μm particles (53981-U)
mobile phase: [A] 13 mM ammonium acetate in 10:90 (v/v) water: acetonitrile; [B] 13 mM ammonium acetate in water
gradient: held at 0% B for 1 min; 0 to 90% B in 19 min
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: ESI(+)
injection: 10 μL
sample: 10 mg/L in Mobile Phase A
suitability
application for HPLC
application(s)
life science and biopharma
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service