Skip to Content
Merck
All Photos(1)

Documents

854180-U

Supelco

Headspace vials, flat top, rounded bottom, pkg of 100

volume 10 mL, clear glass vial, O.D. × H 22.5 mm × 46 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
round bottom

description

flat top

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H

22.5 mm × 46 mm

volume

10 mL

fitting

thread for 20 mm

compatibility

for use with Carlo Erba, CTC, Fisons, Varian (CP)

Looking for similar products? Visit Product Comparison Guide

Application


  • Platform headspace gas chromatography method for high-throughput determination of residual solvents in pharmaceutical materials.: This study by Zou et al. (2023) describes a method for the determination of residual solvents in pharmaceutical materials using headspace gas chromatography. The method demonstrates high throughput and reliability, essential for pharmaceutical quality control (Zou et al., 2023).

  • Extraction of toxic compounds from saliva by magnetic-stirring-assisted micro-solid-phase extraction step followed by headspace-gas chromatography-ion mobility spectrometry.: Criado-Garcia and Arce (2016) present a novel extraction technique for toxic compounds in saliva using headspace gas chromatography-ion mobility spectrometry, highlighting the method′s sensitivity and effectiveness for analytical toxicology (Criado-Garcia and Arce, 2016).

  • Determination of Porosity in Shale by Double Headspace Extraction GC Analysis.: Zhang et al. (2015) utilize headspace gas chromatography to measure shale porosity, demonstrating the method′s applicability in geological and petroleum studies. This innovative approach enhances the understanding of shale gas reservoirs (Zhang et al., 2015).

  • Solvent-assisted headspace sampling using solid phase microextraction for the analysis of phenols in water.: George et al. (2015) explore the use of headspace sampling combined with solid-phase microextraction for analyzing phenols in water, providing a robust method for environmental monitoring (George et al., 2015).

  • Headspace-multicapillary column-ion mobility spectrometry for the direct analysis of 2,4,6-trichloroanisole in wine and cork samples.: Marquez-Sillero et al. (2012) detail the direct analysis of 2,4,6-trichloroanisole in wine using headspace-multicapillary column-ion mobility spectrometry, emphasizing its importance in quality control for the wine industry (Marquez-Sillero et al., 2012).

  • Identification and profiling of volatile metabolites of the biocontrol fungus Trichoderma atroviride by HS-SPME-GC-MS.: Stoppacher et al. (2010) identify and profile volatile metabolites of the fungus Trichoderma atroviride using headspace solid-phase microextraction and gas chromatography-mass spectrometry, highlighting its applications in biological control studies (Stoppacher et al., 2010).

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service