Skip to Content
Merck
All Photos(1)

Key Documents

Z743334

Cryo-Babies® Labels

green, L × W 1.28 in. × 0.50 in., pkg of 1000 roll Labels

Synonym(s):

cryogenic vial labels, freezer vial labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

packaging

pkg of 1000 roll Labels

manufacturer/tradename

Diversified Biotech CRY-1000-G

technique(s)

cryopreservation: suitable

L × W

1.28 in. × 0.50 in.

color

green

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Cryo-Babies is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service