WPB01416WA
Whirl-Pak® Homogenizer Blender Filter Bag
2041 mL capacity(69 oz)
Synonym(s):
Blender Filter Bag, Homogenizer Filter Bag
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
24111500
NACRES:
NB.35
Recommended Products
sterility
sterile
feature
filter 330 μm
packaging
pkg of 250 ea
manufacturer/tradename
Nasco B01416WA
capacity
2041 mL × 69 oz
2041 mL capacity(69 oz)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These special bags contain a third middle layer of finely perforated polyethylene, which filters out the solids in the sample when used in a homogenizer blender. Bags feature a filter layer of finely perforated polyethylene, to separate the liquid and solids, allowing for easy pipetting of the sample. The filter is sealed into the perimeter of the bag on the sides and bottom, allowing the sample to be placed in the bag on either side. The liquid will transfer through the filter, but the solids stay on one side.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F, 82° C. Bags can be frozen to any temperature, even liquid nitrogen - careful handling required after freezing. All bags are sterilized after manufacturing.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F, 82° C. Bags can be frozen to any temperature, even liquid nitrogen - careful handling required after freezing. All bags are sterilized after manufacturing.
Legal Information
Whirl-pak is a registered trademark of The Aristotle Corporation
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service