HS234525B
Parafilm® Sealing Film Dispenser, Blue
blue (dispenser)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.51
Recommended Products
material
acrylic
blue (dispenser)
feature
holds 2 x 50 mm or 1 x 100 mm Parafilm M Sealing Film roll
packaging
pack of 1 ea
manufacturer/tradename
Heathrow Scientific HS234525B
L × W × H
120 mm × 156 mm × 171 mm
Looking for similar products? Visit Product Comparison Guide
General description
The ABS dispenser has a unique design for maximum safety, storage, dispensing, and cutting Parafilm, tape, labels, and Tough-Tags.
Features and Benefits
- ABS plastic dispenser designed with a safety razor that slides and cuts with no danger to fingers.
- Dispenser holds one or two 50 mm (2-inch) rolls, or one 100 mm (4-inch) roll
- Supplied with two easily exchanged cutting blades
Legal Information
Parafilm is a registered trademark of Bemis Company, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service