Skip to Content
Merck
All Photos(1)

Key Documents

Z692905

Switchable storage rack for 15 or 50 mL tubes

Synonym(s):

test tube storage racks, tube storage box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

polypropylene

feature

Holds 16 x 15 mL / 18 mm tubes
Holds 9 x 50 mL / 31 mm tubes

packaging

pkg of 5 ea

manufacturer/tradename

Heathrow Scientific HS23271A

L × W × H

132 mm × 132 mm × 129 mm

General description

Robust, rugged polypropylene construction for repeated storage. Snap-in one of the two included grids-either 15 mL tube grid or the 50 mL tube grid. Deep grid wells securely hold tubes upright. Locate tubes easily with keyed lid, imprinted grid, and first tube orientation. View tube storage through clear lid and transparent sides.

Autoclavable.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service