Z681415
BriskHeat® beaker heater
fits beaker size, 1,000 mL, AC/DC input 240 V AC
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
AC/DC input
240 V (AC)
material
fiberglass
feature
CE compliant
fits beaker size 1,000 mL
manufacturer/tradename
BriskHeat
parameter
0-232 °C temp. range
H
4.5 in. (114 mm)
L
184 mm (7.25 in.) , Heated Region: 340 mm (13.4 in. ) - overlapping heated area will result in overheating.
Looking for similar products? Visit Product Comparison Guide
General description
- Fits Griffin and standard size beakers
- Maximum exposure temperature: 380°F (193°C)
- Hook and loop closure allows for a quick installation and removal
- Easily view graduation during set-up and operation
- Moisture and chemical resistant
- Heating element is laminated between two layers of 15 mil fiberglass reinforced silicone rubber
- Power density: 5.0 watts/in.2 (0.008 watts/mm2)
- Dielectric strength of over 2000 volts
- 2 ft. cord with SDC controller-compatible plug
- 240 V versions are CE compliant
Requires a BriskHeat temperature controller.
Legal Information
BriskHeat is a registered trademark of BriskHeat Corp.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service