SLW492094
Pyrex® Burettes, Schellbach, class AS with PTFE key
25 mL
Synonym(s):
Pyrex, SciLabware 492094
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
PTFE key
feature
graduations 0.05 mL
manufacturer/tradename
492094
SciLabware
L
820 mL
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistance borosilicate glass
- Grease-free interchangeable PTFE key with 1.5mm bore
Schellbach burette tube with vertical white stripe and central blue ribbon
- Facilitates accurate reading of meniscus
- exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
Features and Benefits
• Complies with ISO 385• Manufactured from chemically resistance borosilicate glass• With funnel top to make filling easier and safer• Each burette is fitted with fluted funnel top.• Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band• Each burette has a +30s waiting time before final reading can be taken• Grease-free interchangeable PTFE key with 1.5mm bore• Graduations and inscriptions in blue enamel
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service