This product is comprised of 2 pieces. The thickness of the sleeve is 15 mm and the thickness of the glove is 13 mm.
PL800GH-7
Plas-Labs Hypalon™ glove box gloves
size 7 (for 8 in. ports)
About This Item
Recommended Products
material
Hypalon®
size
7 (for 8 in. ports)
description
Includes hypalon sleeve and glove-over sleeve connector
Sold as a pair.
for 2 pieces glove set
feature
reusable
packaging
pack of 1 pair
manufacturer/tradename
Plas-Labs 800GH-7
Looking for similar products? Visit Product Comparison Guide
General description
Note: Order sleeves, gloves, and glove over sleeve connectors separately.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Guten Tag, können Sie mir die Materialstärke nennen?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service