CLS6302125
Pyrex® Squibb separatory funnel, ST stopper, Rotaflo® stopcock
size 125 mL
Synonym(s):
Corning® 6302
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
plug size
GP-3
stopper size
22
manufacturer/tradename
Corning 6302-125
L
301 mm
body diam.
60 mm
size
125 mL
Looking for similar products? Visit Product Comparison Guide
General description
Poly stopper also included. Stem O.D. is 10 mm.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Rotaflo is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service