CLS44441L
Pyrex® baffled shaker flasks
flask capacity 1000 mL
Synonym(s):
conical flasks, Corning® 4444
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
Delong
borosilicate glass
sterility
non-sterile
feature
cap: no
closure type Closure cap
packaging
case of 6
manufacturer/tradename
Corning 4444-1L
flask capacity
1000 mL
neck O.D.
(38 mm)
38 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Pyrex® baffled shaker flasks are made of optically clear borosilicate glass.
- Delong-style Erlenmeyer flasks feature three baffle indents to provide greater agitation of solutions to improve oxygen or gas transfer when used with rotary or reciprocating shakers.
- Heavy, fire-polished, long necks reduce splashing and accept two-position PP closures.
- Uniform wall thickness ensures an optimal balance between mechanical strength and thermal shock resistance.
- Includes a marking spot for convenience.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service