Skip to Content
Merck
All Photos(1)

Key Documents

CLS21285

Pyrex® micro precision bore funnel top class A burette, with straight ST stopcock

capacity 5 mL

Synonym(s):

burette precision, burettes, Corning® 2128

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 0.01 mL

manufacturer/tradename

Corning 2128-5

tol. measuring range

0.01 mL

capacity

5 mL

Related Categories

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service