Skip to Content
Merck
All Photos(1)

Key Documents

933252

Sigma-Aldrich

FIB holder

Multiple FIB Grid Holder

Synonym(s):

FIB mount

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.23

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware
Overall Dimensions: 22.5 x 29 x 13.5 mm (⅞" x 1⅛" x ⅝").
Pin: Standard 3.2 mm (⅛").
Material: Vacuum grade aluminum with brass thumbscrews.

Application

Larger size enables this FIB grid holder to handle multiple FIB grids of the same thickness. Can also be used to safely store FIB grids with thin section (lamellae) attached. Convenient brass thumbscrews make loading and unloading easy.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service