747556
Gold nanoparticles
5 nm diameter, silica coated, OD 1, dispersion in H2O
Synonym(s):
Gold Colloid, Gold/Silica core/shell particles
About This Item
Recommended Products
material
silica
Quality Level
form
dispersion
nanoparticles
concentration
~6.6E+13 particles/mL
OD
1
diameter
5 nm
density
0.99345 g/mL at 25 °C
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
Application
Storage Class Code
12 - Non Combustible Liquids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Gold nanoparticles find diverse applications from biomedical engineering to photovoltaics, leveraging their tunable optical properties for various fields.
Gold nanoparticles find diverse applications from biomedical engineering to photovoltaics, leveraging their tunable optical properties for various fields.
Gold nanoparticles find diverse applications from biomedical engineering to photovoltaics, leveraging their tunable optical properties for various fields.
Gold nanoparticles find diverse applications from biomedical engineering to photovoltaics, leveraging their tunable optical properties for various fields.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service