SYNF81221LSN
Synthware™ Volumetric flask, Class A with PFTE stopper
borosilicate glass 3.3, capacity 1000 mL
Synonym(s):
Synthware F81221LSN, measuring flask, graduated flask
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104812
NACRES:
NB.43
Recommended Products
material
PTFE
borosilicate glass 3.3
feature
class A
packaging
pack of 1 ea
manufacturer/tradename
Kemtech F81221LSN
capacity
1000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Volumetric Flask, Heavy Wall, 1000mL, Class A, #22 PTFE stopper
Application
kemetch; synthware; flask; volumetric flask; class a
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service