MTCR2281
MTC™ Bio Cryo Storage Box With Hinged Lid
polycarbonate, to hold, 81 x cryovials
Synonym(s):
cryo tube box, cryo tube storage, double sided, pestle
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122806
NACRES:
NB.12
Recommended Products
material
polycarbonate
feature
to hold 81 x cryovials
packaging
pack of 5 ea
manufacturer/tradename
MTC™ Bio R2281
parameter
-196-+121 °C temp. range
L × W × H
5.25 in. × 5.25 in. × 2 in.
Looking for similar products? Visit Product Comparison Guide
General description
Cryo storage box, 100 place (10 x 10), polycarbonate, with hinged lid, 5/pk
Ultra-low temperature storage boxes designed to hold 1.2mL to 2.0mL cryogenic storage vials. An excellent and long-lasting replacement for cardboard boxes, they are fully autoclavable and can withstand temperatures ranging from -196° to +121°C. They are compatible with all standard 5.25 inch (133mm) freezer racks. Clear lids are hinged and have printed indexing for sample identification purposes.
Features and Benefits
- Polycarbonate, withstand -196°C
- Convenient hinged lid
- Unique barcode on every box
- Includes drainage slots for LN2
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service