EP6001000310
Eppendorf® Chest Freezer Rack
Holds 9 x boxes (3 in.), (9 x 1) configuration, stainless steel, side access
About This Item
Recommended Products
material
stainless steel
feature
(9 x 1) configuration
Holds 9 x boxes (3 in.)
max. box size [mm]: 136 x 136
side access
manufacturer/tradename
Eppendorf® 6001000310 (Global)
technique(s)
cryopreservation: suitable
D × W × H
141 mm (5.6 in.) × 141 mm (5.6 in.) × 726 mm (28.6 in.)
capacity
(max box number per rack: 9 (9 x 1))
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service