Skip to Content
Merck
All Photos(1)

Key Documents

EP022639188

ADAPTER FOR EPPENDORF(R) A-4-38 ROTOR

(holds 1 X 15 ML CONICAL TUBE, FOR 100 ML ROUND BUCKET), pkg of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

feature

(holds 1 X 15 ML CONICAL TUBE, FOR 100 ML ROUND BUCKET)

packaging

pack of 2 ea
pkg of 2 ea

manufacturer/tradename

Eppendorf® 022639188 (North America)

technique(s)

centrifugation: suitable

compatibility

for use with 100 mL round bucket

Related Categories

General description

  • Round bucket design
  • Designed for 15mL Falcon centrifuge tubes
  • Use with Eppendorf rotor model A-4-38

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service