CLS4558
Corning® 50 mL centrifuge tubes
50 mL centrifuge tubes, polypropylene, conical bottom w/ CentriStar cap, universal rack packed, sterile, natural, 25/universal rack, 300/cs
Synonym(s):
50 ml centrifuge tubes, centrifuge tubes, polypropylene centrifuge tubes
About This Item
Recommended Products
material
cap (CentriStar™)
clear tube
conical bottom tube
polypropylene
sterility
sterile
feature
RCF 15500 × g
RCF 17,000 × g
RNase and DNase free
disposable
graduations 5 ‑ 50 mL graduation interval: 2.5 mL
self-standing: no
packaging
pack of 25
case of 300
manufacturer/tradename
Corning 4558
parameter
15500 × g max. RCF
O.D. × L
29.1 mm × 114.4 mm
cap diam.
35.2 mm , approx.
capacity
50 mL
color
natural
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The CentriStar™ cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.
- Sterile, certified nonpyrogenic and DNase-/RNase-free
- Black printed graduations and a large white marking spot
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service