Skip to Content
Merck
All Photos(2)

Key Documents

CLS430917

Corning® microcentrifuge tubes with screw cap

2.0 mL microcentrifuge tube, polypropylene, w/ unattached rim seal screw cap, sterile, natural, 500/cs

Synonym(s):

centrifuge tubes, microcentrifuge tubes, microfuge tubes, screw cap microcentrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

material

conical bottom tube
natural polypropylene tube
screw top cap

description

O-ring (no)

sterility

sterile

feature

disposable
self-standing conical bottom

packaging

pack of 50
case of 500

manufacturer/tradename

Corning 430917

parameter

20000 × g max. RCF

cap diam.

12.7 mm

capacity

2.0 mL

tube O.D.

10.7 mm

color

natural

fitting

cap (screw cap)

Looking for similar products? Visit Product Comparison Guide

General description

  • 2 mL polypropylene microcentrifuge tubes feature screw caps that provide a tight secure seal
  • Unattached rim seal cap
  • Withstands a maximum RCF of 20,000xg
  • Sterile
Corning polypropylene microcentrifuge tubes feature screw caps that provide a tight, secure seal.
  • Maximum RCF is 20,000
  • No marking spot

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service